NPS® Stage Package, Hardboard, Black Shirred Pleat Skirting, 192"L x 144"W x 24"H, Brown
Write a Review
|
Questions & Answers (0)
Product Description
The NPS® Portable Hardboard Stage Group provides a reliable and affordable solution for school performances, assemblies, and community events. Built with a heavy-duty 16-gauge steel frame and a black powder-coated finish, it offers long-lasting strength and stability. The premium 3/4-inch plywood deck includes a firmly affixed 1/8-inch tempered hardboard surface, creating a durable, smooth platform ideal for frequent use. Sturdy 14-gauge steel legs feature simple, spring-loaded locking mechanisms that ensure quick, safe setup and fold easily for convenient, portable storage. Engineered to support over 200 pounds per square foot, the stage delivers dependable performance for students and presenters. High-impact plastic glides protect floors from damage during movement or repositioning. Welded ganging devices allow multiple stages of equal height to connect seamlessly, forming larger platforms or custom choral and band riser configurations. The set also includes two stage steps, strong 14-gauge guardrails for enhanced safety, and elegant skirting for a polished, professional appearance.
PRICE
$8,955.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 192 in |
| Width | 144 in |
| Height | 24 in |
| Weight Capacity | 200 lbs |
Product Details
| Type | Stage Package |
| Color | Brown |
| Skirting Attachment | Mating Hook & Loop Tape |
| Skirting Material | Polyester |
| Frame Material | Steel |
| Manufacturers Part Number | SG482406HB-SS10 |
| Top Material | Hardboard |
| Brand | National Pubic Seating |
Warranty
| Warranty | 10 yr |