Rubbermaid® Recycling Can, 16 Gallon, Blue
|
Questions & Answers (0)
Product Description
This recycling container space saving profile fits virtually anywhere. Rubbermaid Slim Jim® container features venting channels that make removing liners up to 80% easier, improving productivity and reducing the risk of worker injury. Includes bag cinches to secure liners around the rim of the container and allow for quick, knot-free liner changes. Base and rim handles improve grip and control while lifting and emptying full containers. Long lasting durable plastic construction resists dents, cracks and corrosion. Lids sold separately.
Designed for use with the Slim Jim lids available in Paper Recycling, Bottle and Can Recycling and Handle styles. To build a mobile recycling center, join containers with trolleys.
Designed for use with the Slim Jim lids available in Paper Recycling, Bottle and Can Recycling and Handle styles. To build a mobile recycling center, join containers with trolleys.
PRICE
$76.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/8 in |
| Depth | 11 in |
| Height | 24-7/8 in |
Product Details
| Type | Slim Recycling Can |
| Number of Openings | 1 |
| Color | Blue |
| Series | Slim Jim® |
| Lid | No |
| Capacity | 16 gal |
| Lid Type | Open |
| Material | Plastic |
| Manufacturers Part Number | FG354100DBLUE |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Mixed Recyclables |
| Container Markings | None |
| Shape | Rectangle |
| Brand | Rubbermaid |