Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1593953

MPN #: 30895

Oatey 30895 PVC Rain-R-Shine Blue Cement Wide Mouth Can 1 Gallon - Pkg Qty 6

Product Description
Oatey 30895 PVC Rain-R-Shine Blue Cement Wide Mouth Can 1 Gallon

Medium-bodied blue cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. LO-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements Very fast-setting "Hot" cement formulated for wet conditions and/or quick pressurization and fast installation. Recommended for pool, irrigation, potable water, pressure pipe, conduit and DWV. Recommended application temperature 40°F to 110°F / 4°C to 43°C. No primer needed on non-pressure DWV, up through 6" diameter where local codes permit. Meets ASTM D-2564.

PRICE
$719.70  Sold in packages of 6 / $119.95 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

TypePVC Cement
Package Quantity6
DescriptionPVC Rain-R-Shine Blue Cement Wide Mouth Can
ColorBlue
Manufacturers Part Number30895
BrandOatey