Stackbin Corrugate Rack Divider, 16 Gauge, 1" W x 22"D x 6"H - Blue
Write a Review
|
Questions & Answers (0)
Product Description
Stackbin Corrugate Rack Divider, 16 Gauge, 1" W x 22"D x 6"H - Blue - 4-24COR-6DIV-BL
These 6" Dividers bolt-on to Stackbin 24" depth Corrugate Rack shelves to create cubbies on shelves that do not have the vertical poles installed. These can also be made in taller heights by special request.
These 6" Dividers bolt-on to Stackbin 24" depth Corrugate Rack shelves to create cubbies on shelves that do not have the vertical poles installed. These can also be made in taller heights by special request.
PRICE
$26.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 22 in |
| Height | 6 in |
| Weight | 5 lbs |
| Gauge | 16 ga |
Product Details
| Assembly Required | Yes |
| Country of Origin | USA |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 4-24COR-6DIV-BL |
| Brand | Stackbin |