Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB316055

Global Industrial™ Heavy Duty Storage Cabinet, 16 Gauge, 36"W x 18"D x 84"H, Gray

Product Description
This all-welded, heavy-duty steel storage cabinet features heavy 16 gauge body and doors. These storage cabinets are ideal for applications requiring a tough exterior and high capacity shelves. Shelves adjust on 3" centers, designed to support up to 1050 lbs. uniformly distributed. Three-point steel locking system is operated by a 3/16" thick steel turn handle. Full door height piano hinges for strength and security. Durable gray powder coat finish. Storage cabinets are shipped assembled and ready to use immediately. Made in the USA.

PRICE
$1,279.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
$1279.00
Buy 6 units - 10 units
$1219.00Save $60.00 (5%)
Buy 11+ units
$1179.00Save $100.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height84 in
Weight281 lbs
Gauge16 ga

Product Details

Lock TypePadlock Hasp
TypeStorage Cabinet
Shelf Capacity1050 lbs
Number of Adjustable Shelves4
ColorGray
Door TypeSolid
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Number of Compartments5
Package Quantity1
Manufacturers Part Number316055
Number of Fixed Shelves1
Base TypeFrame
BrandGlobal Industrial

Warranty

Warranty1 yr