Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB1636070

MPN #: 55-363

Stronghold Heavy Duty Storage Cabinet, 12 Gauge, 60"W x 36"D x 66"H, Gray

Product Description
36" Deep heavy duty floor model cabinet with (3) adjustable shelves

When even more depth is needed, look to these cabinets. These are just like our standard floor model cabinets, except 36" deep. When extra depth is required, these cabinets will meet your needs.

Optional locks available. Click on the Brochure for available options. Must be ordered at the time of purchase with the unit. Please contact your Account Representation or call the toll-free number 1-800-645-1232.

PRICE
$3,475.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth36 in
Height66 in
Weight785 lbs
Gauge12 ga

Product Details

Lock TypePadlock Hasp
TypeStorage Cabinet
Shelf Capacity1650 lbs
Number of Adjustable Shelves3
ColorGray
Door TypeSolid
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Number of Compartments5
Package Quantity1
Manufacturers Part Number55-363
Number of Fixed Shelves1
Base TypeLegs
BrandStrong Hold

Warranty

Warranty1 yr