Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Prebena

Model # :WBB2143808

MPN #: L50CRF-U5M

16GA 7/16" Crown 2" Length stainless 304 Steel Medium Crown Staple - Pkg 5000

Product Description
16GA 7/16" Crown 2" Length stainless 304 Steel Medium Crown Staple - similar to Senco N - Pkg 5000

Features:
  • Type: Chisel Point
PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Crown7/16
Gauge16 ga
Unit of MeasurementInch (Imperial)

Product Details

TypeStaple
Country of OriginMade in USA
Finish304 Stainless Steel
MaterialStainless Steel
Package Quantity5000
Manufacturers Part NumberL50CRF-U5M
Cutting PointChisel Point
Similar ToSenco N
BrandPrebena