L.H.Dottie® 2 Conductor Plastic Insulated Cable Staple, 1/2", White, 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Staples are used to secure 14/2, 12/2 Romex® & NM and other non/metallic cable to wooden studs with Plastic Saddle, Zinc Plated Nails, Easy Installation special features. They are manufactured from low carbon steel.
PRICE
$10.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 |
| Width | 1/2 in |
| Gauge | 12 ga |
| Size | 1/4 x 1-3/8 in |
| Unit of Measurement | Inch (Imperial) |
| Crown | 1/2 |
Product Details
| Type | Cable Staple |
| Country of Origin | United States |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | PLX501 |
| Brand | L.H.Dottie |