Freeman Coil Siding Nail SNRSG92-2WC, 2" x .92", Wire Collated, Galvanized Ring Shank, 3600/Bx
Write a Review
|
Questions & Answers (0)
Product Description
Freeman's 2 Inch x 0. 92 Inch Galvanized Ring Shank Wire Collated Siding Nails are made of steel and perfect for your siding and fencing projects. The galvanization helps prevent rust and staining. These nails are the pinnacle of quality and value. For use in pneumatic framing nailers that accept wire collated fasteners.
PRICE
$70.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
Product Details
| Country of Origin | Import |
| Material | Steel |
| Package Quantity | 3600 |
| Description | Coil Siding Nail |
| Shank Type | Galvanized Ring |
| Color | Brown |
| Manufacturers Part Number | SNRSG92-2WC |
| Fastener Collation | Wire |
| Brand | Freeman Tools |