16 Gauge Steel Pegboard Panel
Write a Review
|
Questions & Answers (0)
Product Description
PEGBOARD PANELS are 16 gauge formed steel with holes on 1" centers to accept most common light and heavy-duty hooks. (Pegs and bins not included.)
PRICE
$249.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 1 in |
| Height | 24 in |
| Weight | 17 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | AF-PB |
| Brand | Little Giant |