Global Industrial
Model # :WB244223
Global Industrial 16" Hand Impulse Sealer, 2.6mm Seal Width
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial hand sealers are ideal for sealing poly bags and any thermoplastic materials such as polyethylene (PE) and polypropylene (PP) quickly and efficiently with no warm-up time. The sealers are capable of sealing 15-20 bags/min. The sealers are equipped with a plug-in electronic timer that controls the different sealing times needed for the varying thicknesses of different materials. Accepts up to 16" lengths with a 2.6mm seal width.
Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool.
Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool.
PRICE
$209.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11 lbs |
| Seal Length | 16" |
| Seal Width | 2.6mm |
| Thickness | 10 mil |
Product Details
| Type | Hand Sealer |
| Operating Speed | 15 - 20 Bags Per Minute |
| Color | Blue |
| Series | KF Series |
| Heat Type | Impulse - Single |
| Sealing Speed | up to 10 |
| Wattage | 600 W |
| Material | Metal |
| Description | 16" Hand Sealer w/ 2.6mm Seal Width |
| Package Quantity | 1 |
| Impulse | Single |
| Manufacturers Part Number | 244223 |
| Brand | Global Industrial |