Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB2017980

MPN #: WFP14S

Waring WFP14S - Food Processor Commercial Liquilock Seal System 3-1/2 Quarts

Product Description
LiquiLock® sealed, clear-view 3.5-quart batch bowl - process soups, sauces, marinades, and more without leaks. Completely sealed for use with liquids - now you can use your food processor for more than dry food prep. High-impact, unbreakable, and scratch-resistant polycarbonate lets you see into the bowl. Lighter than metal, but built for tough use.

Features:
  • High-performance 1 HP motor
  • 1 HP commercial motor with thermal overload protection. Developed especially for food-service batch processing, this 1 HP motor delivers dependable, continuous-duty service and is built to complete large jobs with ease.
  • Slice, shred, grate, purée, chop and more.
  • Quality accessories make the WFP14S versatile enough for any food-processing job, with the convenience of a detachable stem to switch tasks with ease.
  • Processing Accessories Included: LiquiLock® Sealed Serrated S-blade (WFP14S1) - Chop, mince, purée, liquefy, and more directly in the batch bowl. Completely sealed to avoid leakage and spills. Blade locks in place without holding, for safe and easy pouring
  • LiquiLock® Sealed Whipping Disc (WFP14S11) - Make your own whipped cream, crème fraîche, butter, and more. The sealed whipping disc is a one-of-a-kind tool to help you whip up batches quickly and with little effort.
  • Adjustable Slicing Disc (WFP14S10) - Why buy 16 discs when you can buy 1 that does it all? The adjustable slicing disc allows you to select 16 different thicknesses from 1mm- 6mm.
  • Reversible Shredding Disc (WFP14S12) - 2 discs in 1. With the reversible shredding disc, you can process with either a fine (2mm) shredding or medium (4mm) shredding all in one.
  • Fine Grating Disc (WFP1143) - 2mm (5/64 inch) grating for creating the finest powders
  • Many other discs available
  • Easy ON and PULSE/OFF control paddles
  • All our models have them, and you wouldn't want it any other way. Better than constantly pushing the START and STOP buttons, the PULSE is perfect for fine-tuning the chop or breaking down heavy loads.
  • Stainless steel drive shaft
  • Heavy-duty construction for professional performance; built to last.
  • Extra-large feed chute/funnel and food pusher
  • A large tube reduces preparation time. The feed tube keeps a steady supply of food coming down the chute. Or, use the small food pusher for shorter shreds and slices. The large pusher also doubles as the small pusher's feed tube.
  • Large bowl capacities
  • Dry: 3.5 quarts (3.3 liters)
  • Wet: 1.75 quarts (1.65 liters)
  • Large-volume processing: Slicing (cucumbers) - 600 lbs./385 quarts per hour, Shredding (carrots) - 250 lbs./300 quarts per hour, Grating (cheese) - 45 lbs. per hour, Chopping (meat) - 360 lbs. per hour, Kneading (bread dough) - 120 loaves (1.5-lb. loaves) per hour, Kneading (pie crusts) - 320 pie crusts (8 inch crusts) per hour, Twenty 4-oz. diets per meal for hospitals and healthcare facilities (puréed)
  • BEST IN INDUSTRY. - Limited Five Year Motor, Two Year Parts and Labor Warranty
PRICE
$1,199.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width10-1/8 in
Height16 in
Weight21.3 lbs

Product Details

Horsepower1 HP
Amperage6 A
Hertz60 Hz
Blender Capacity3.5 Qt.
Capacity3-1/2 Quart
Voltage120 V
DescriptionCommercial Food Processor
Manufacturers Part NumberWFP14S
BrandWaring

Compliance & Certifications

CertificationscULus, ETL Sanitation