Sanitary floor brush with polyester filament that will not soften with water or scrubbing. Accepts HySweep™ fiberglass handle #195615or aluminum handle #195715 with compression lock handle system.
Milwaukee Dustless 16" Long Stiff Sweep Deck Scrub Brush - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$309.50 Sold in packages of 10 / $30.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Bristle Length | 1-3/4 in |
Product Details
| Style | Heavy Duty (Very Stiff Bristle) |
| Type | Deck Brush |
| Material | Plastic |
| Package Quantity | 10 |
| Description | Long Stiff Sweep Deck Scrub Brush |
| Color | Gray |
| Manufacturers Part Number | 335160 |
| For Use With | 195615, 195715, 195613 |
| Brand | Milwaukee Dustless |
| Bristle Material | Polyester |