Features:
- Fill Material: Hog Bristle
- Trim: 3/4"
- Block Material: Wood
- Block Length: 7-1/8"
- Block Width: 2-1/4"
- Rows: 6 X 19
- Brush Face Length: 6-5/8"
- Brush Face Width: 1-7/8"
Weights & Dimensions
| Length | 7-1/8 in |
| Width | 2-1/4 in |
| Bristle Length | 3/4 in |
Product Details
| Style | Wood Block |
| Type | Block Brush |
| Material | Wood |
| Package Quantity | 12 |
| Description | Dustless Long Large Wood Block Brush with Stiff Hog Bristles |
| Color | Tan |
| Manufacturers Part Number | 578092 |
| Brand | Milwaukee Dustless |
| Bristle Material | Hog Bristle |