Speed Sweep® style deck scrub with extra stiff polypropylene for rugged scrubbing. Sturdy steel block.
Recommended Milwaukee Dustless handles, Part Numbers: 190400, 190500, 190300, 191000, 190900, 191200, 190600, 197511, 191400, 190200, 190320, 190550
Milwaukee Dustless 18" Long Steel Back White Deck Scrub with Stiff Polypropylene Bristles - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$294.00 Sold in packages of 12 / $24.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Bristle Length | 1-1/2 in |
Product Details
| Style | Heavy Duty (Very Stiff Bristle) |
| Type | Deck Brush |
| Material | Steel |
| Package Quantity | 12 |
| Description | Long Steel Back White Deck Scrub with Stiff Polypropylene Bristles |
| Color | White |
| Manufacturers Part Number | 235180 |
| For Use With | 3/8" Stud Handle |
| Brand | Milwaukee Dustless |
| Bristle Material | Polypropylene |