
Customers Also Viewed
Heavy-duty construction provides greater protection and stacking strength.
- Manufactured from heavy-duty 275#/ECT-44 single wall kraft corrugated
- These cartons are 40% stronger than standard shipping containers
- Sold and shipped in bundle quantities of 25
For help selecting the right box, click the BROCHURE tab below.
Weights & Dimensions
- Width 12 in
- Length 16 in
- Height 8 in
- Weight Capacity 66 - 95 lbs
Product Details
- Strength 275# / ECT-44
- Box Style Regular Slotted
- Wall Type Single
- Brand Global Industrial
- Package Quantity 25
- Recyclable Yes
- Material Recycled Materials
- Manufacturers Part Number B397026
- Color Family Brown
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: February 24, 2014
There are no questions for this product.

Global Industrial Heavy Duty Handheld Tape Dispenser, 3"W
Item #: 185421
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$24.00

Shurtape® HP 400 Carton Sealing Tape 3" x 55 Yds. 2.5 Mil Clear - Pkg Qty 24
Item #: 423068
Not Yet Rated
$146.40

Global Industrial Carton Box Sizer w/ Blade Guard
Item #: 244282
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$19.00

Global Industrial Heavy Duty Cardboard Corrugated Boxes, 16"L x 12"W x 8"H, Kraft - Pkg Qty 25
$1.98
- Product Information
- Customer Review
- Product Q&A
- Accessories