Global Industrial
Model # :WBB2206582
Global Industrial Heavy Duty Double Wall Cardboard Corrugated Boxes, 36"L x 8"W x 8"H, Kraft - Pkg Qty 15
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-Duty Double Wall Cardboard Corrugated Boxes 36" x 8" x 8" 275#/ECT-48 - 15 Pack
These boxes are the industry standard. Boxes ship in bundle quantities of 15 and store flat to save space.
For help selecting the right box, click the BROCHURE tab below.
These boxes are the industry standard. Boxes ship in bundle quantities of 15 and store flat to save space.
For help selecting the right box, click the BROCHURE tab below.
PRICE
$79.50 Sold in packages of 15 / $5.30 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 8 in |
| Height | 8 in |
| Inside Length | 36 in |
| Inside Width | 8 in |
| Inside Height | 8 in |
| Weight Capacity | 96 - 100 lbs |
Product Details
| Box Style | Regular Slotted |
| Color | Kraft |
| Strength | 275# / ECT-48 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Double |
| Package Quantity | 15 |
| Manufacturers Part Number | B2206582 |
| Brand | Global Industrial |