Newstripe 16' Official 4-square stencil, 1/8" Thick, PolyTough, Plastic, White
Write a Review
|
Questions & Answers (0)
Product Description
Quickly Paint playgrounds with this 16 foot, Official, 4-square game stencil. 12 piece set creates the four, 96" squares with 36" high numbers. All lines are 2"es wide. 1/8" thick PolyTough plastic hs a LIFETIME WARRANTY that allows stencil to be used over and over. Made in the USA. Stencil Image Dimensions are 192"W x 192"H.
PRICE
$339.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 202 in |
| Height | 202 in |
| Thickness | 1/8 in |
Product Details
| Type | PolyTough |
| Material | Plastic |
| Package Quantity | 1 |
| Description | 16' Official 4-Square Stencil |
| Color | White |
| Manufacturers Part Number | 10003296 |
| Brand | Newstripe |