- 16 oz full weight cotton mop
- Cotton provides high absorbency at a economical price.
Carlisle® 16 oz. Full Weight Cotton Mop, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$62.40 Sold in packages of 12 / $5.20 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 6 in |
| Height | 3 in |
| Size | 16 oz. |
Product Details
| Material | Cotton |
| Package Quantity | 12 |
| Color | White |
| Brand | Carlisle |