Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB3127954

MPN #: 369412B05

Carlisle® 4-Ply Looped End Mop w/ 5" Yellow Band, Small, Red - Pkg Qty 12

Product Description
Features:
  • 5" color-coded headband
  • Looped-end construction provides for larger floor coverage
  • Highly absorbent 4-ply cotton and synthetic blend
  • Mops are not pre-shrunk


PRICE
$85.20  Sold in packages of 12 / $7.10 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width6 in
Height3 in
SizeSmall

Product Details

MaterialSynthetic Cotton Blend
Package Quantity12
ColorRed
BrandCarlisle