Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB413263

Global Industrial™ 16 Person Clear View Locker, Digital Lock, 72"W x 18"D x 78"H, Gray, Assembled

Product Description
✓ Scratch-resistant, transparent polycarbonate doors
✓ Digital lock with keypad to keep belongings secure
✓ Finger-pull friction hasp

Give your employees, students, and guests a secure place to store their belongings with this set of Global Industrial™ Clear View Lockers. Featuring scratch-resistant, transparent polycarbonate doors to permit the viewing of contents, these 16-person lockers are engineered specifically for use in schools, commercial buildings, factory facilities, and more. Its steel surface, with an attractive & durable powder coat finish, ensures a long service life while the digital lock keeps contents safe. Ideal for accommodating a lot of people in a small area, these lockers have an included coat rod for additional garment storage. Easily programmable, the digital lock can be used in either Public mode for single-use passcodes or Private mode for longer-term individual use. No assembly required. Limited 1-Year Warranty. Patent Pending.

  • Includes one battery & one master key per lock, and one blank number plate per door
  • Overall Dimensions: 72"W x 18"D x 78"H
  • Lockers must be anchored securely to floors. Mounting anchors/hardware sold separately
  • CLEARANCE PRICE
    $845.40

    was $1435.00
    Save $589.60 (41%)
    1
    1
    Usually ships in 3 to 6 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width72 in
    Depth18 in
    Height78 in
    Compartment Width12 in
    Compartment Depth18 in
    Compartment Height12 in
    Weight136 lbs

    Product Details

    Lock TypeElectronic Digital Keypad Lock
    Door Handle TypeFinger Pull Friction Hasp
    ColorGray
    Tier Type16-Person
    Configuration1 Wide
    MaterialSteel/Polycarbonate
    Construction TypeAssembled
    Number of Compartments16
    Manufacturers Part Number413263
    BrandGlobal Industrial

    Warranty

    Warranty1 yr