TMX 16" SET-TRU 6-Jaw Scroll Chuck For HRT450 Rotary Table
Write a Review
|
Questions & Answers (0)
Product Description
TMX 16in SET-TRU Steel Body 6-Jaw Scroll Chuck Package: Fits Haas Models: HRT450 Rotary Table (Includes: Chuck, Mounting Adapter, Bolts, and T-nuts), TMX by Toolmex
PRICE
$9,305.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Chuck Size | 16 in |
Product Details
| Type | Jaw Chuck |
| Number of Pieces | 6 |
| Country of Origin | Europe |
| Manufacturers Part Number | 3-950-HAAS16-6 |
| Chuck Type | Scroll |
| Brand | TMX |