Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB603427YL

Global Industrial™ 16 Shelf Double-Sided Mobile Pick Rack - 64 Yellow Plastic Shelf Bins 8"W

Product Description
Double Sided Mobile Pick Rack
with AkroBins®

Inclined shelves permit excellent visibility and access to bin contents. Made of heavy-duty, 16-gauge steel, these racks have a gray enamel finish and are available 3 styles: Bench, Floor or Mobile Double Sided styles. Quality polypropylene AkroBins® won't rust, chip or crack and feature a generous label area, grips for easy handling, anti-slide stops and reinforced ribs. Unit capacity 500 lbs. 6-1/2" space between each shelving. Shelves assemble easily. Comes with 8 additional bins. 72 bins total.

Bin Size Reference
BinW"D"H"
A4124
B8124


PRICE
$739.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth26 in
Height65 in
Weight151 lbs
Wheel Diameter3

Product Details

Assembly RequiredYes
Bin Quantity (Bin Size)64(B)
ColorGray
Wheel Type2 Swivel, 2 Rigid
Number of Bins64
StyleMobile Rack
Number of Shelves16
MaterialSteel
Bin Color FamilyYellow
Manufacturers Part Number603427YL
Bin MaterialPlastic
BrandGlobal Industrial

Warranty

Warranty1 yr