Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB39960

Global Industrial™ Wardrobe Box Steel Hanger Bar, 20"L, 150 Lb. Capacity

Product Description
20" Wardrobe Box Hanger Bar, 150 lb Capacity, Steel
Features:
  • Use these metal hanging bars with 20" wide Wardrobe Packing Box 202045WARD.
  • Simply transfer clothing from your closet to the metal bar.
  • Strong steel construction.
  • Capacity 150 pounds.


PRICE
$6.20

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
6.20
Buy 2 units
5.90Save $0.30 (5%)
Buy 3+ units
5.70Save $0.50 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Weight Capacity150 lbs
Weight0.5 lbs

Product Details

TypeHanger Bar
MaterialSteel
Package Quantity1 
Description20" Wardrobe Hanger Bar
ColorSilver
Manufacturers Part NumberB39960
For Use WithWardrobe Packing Box 202045WARD
BrandGlobal Industrial
RecyclableYes