M&W 16' Twin Hoist Lift Beam, Yellow - 15000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
15000lb-WLL 16' Twin Hoist Lift beamm Swivel Hook Bottom is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Must be used with 2 top hoists. Made in USA.
PRICE
$10,499.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 40 in |
| Height | 204 in |
| Weight Capacity | 15000 lbs |
| Weight | 1215 lbs |
| Spread | 192 in |
| Dimension C | 1 in |
| Dimension A | 4 in |
| Head Room | 32 in |
| Dimension B | 7 in |
| Upper Bail | 4x7 in |
| Dimension D | 0.75 in |
| Dimension E | 2.17 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Hook Type | Swivel |
| Package Quantity | 1 |
| Manufacturers Part Number | 16456 |
| Brand | M&W |