M&W 36" Dia. X 72"L Roll Lifting Beam, Yellow, 18"L x 40"W x 78"H, 255lbs, 6000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
6000lb-WLL Ultra Low HR Fixed Roll Lift beamm 36"Diameter X 72"Long, is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Made in USA.
PRICE
$4,199.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 40 in |
| Height | 78 in |
| Weight Capacity | 6000 lbs |
| Weight | 255 lbs |
| Spread | 74 in |
| Head Room | 30 in |
| Dimension E | 3.13 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Package Quantity | 1 |
| Manufacturers Part Number | 20755 |
| Brand | M&W |