Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WBB3782079

MPN #: T7416

Werner® 16' Type 1A Fiberglass Twin Ladder, 300 lb. Capacity

Product Description
The Werner® T7416 Fiberglass 16-foot Twin Stepladder features a duty rating of 300 pounds per side of the ladder. Designed for one or two-person jobs, the T7400 series ladders have heavy gauge aluminum tops and feature heavy-duty internal spreaders to resist damage around the worksite or in transit. The GLAS*MARK® Violator stripes on the rails make the ladder more visible and the EDGE® bracing system and external rail shields add to the long lasting durability of these ladders. Fiberglass rails are non-conductive for working near electricity.

Features:
  • Back-up aluminum plates reinforce all top connectors
  • Shoulder bolt and lock nut on top hinge; 4 solid aluminum rivets attach top to each rail
  • Slip-resistant Traction-Tred® steps are double riveted and knee-braced
  • Rubber step bumpers to resist damage
  • Shoe pads riveted to the EDGE® structure
  • Every rivet backed up by metal, metal plates, or washer to protect rails
  • Maximum load per side, including person and materials, shall not exceed duty rating of ladder


PRICE
$1,035.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120-1/4 in
Width42-3/4 in
Height192 in
Weight Capacity300 lbs
Weight103.5 lbs
Height to Top Step/Platform161 in

Product Details

Assembly RequiredNo
Number of Steps16
ColorOrange
Duty Rating1A
MaterialFiberglass
Manufacturers Part NumberT7416
BrandWerner

Compliance & Certifications

CertificationsANSI-A14-5-2007, OSHA-Compliant