The PT7404-4C Fiberglass 4-foot STOCKR'S LADDER® has 4 casters to allow easy 360-degree mobility. Each caster is spring-mounted, eliminating the need for a separate rake. Slip-resistant Traction-Tred® steps on front and rear sections allow for one- or two-person jobs. Each side has a duty rating of 300 pounds. The Pinch-Proof™ platform easily opens and closes and provides a secure, comfortable work area. Fiberglass rails are non-conductive for working near electricity.
Werner 4' Type 1A Fiberglass Platform Ladder w/ Casters PT7404-4C
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$617.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 25-1/4 in |
| Height | 72 in |
| Weight Capacity | 300 lbs |
| Weight | 37 lbs |
| Height to Top Step/Platform | 3'10 in |
| Base Width | 25-1/4 in |
| Platform Size | 12-3/4 x 22 in |
| Step Width | 3 in |
Product Details
| Number of Steps | 4 |
| Color | Orange |
| Duty Rating | 1A |
| Material | Fiberglass |
| Description | Platform Ladder w/ Casters |
| Manufacturers Part Number | PT7404-4C |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |