- Push Button for Quick Adjustments - Press the domed button and slide the handle to adjust the jaw size
- Tongue and Groove Track - The push button has four rounded teeth that interlock with matching slots on both sides of the grooved track, creating a secure lock under heavy force
- Jaw Teeth - The jaws have fine teeth in the front and back for controlled gripping on flat surfaces; coarse teeth along a V-shaped profile in the middle offer a deep bite on various shapes
- Jaw Capacity - These pliers have 22 adjustment positions, a maximum flat jaw capacity of 4.0 inches, and a maximum round jaw capacity of 3.0 inches
- Parts and Materials - The pliers have induction-hardened teeth, a steel push button, enamel-coated steel handles, textured PVC-based handle grips, and a steel spring
Tekton 16" V Jaw Angle Nose Push Button Adjustable Tongue & Groove Pliers
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$95.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 |
| Jaw Thickness | 1/2 in |
| Jaw Capacity | 4 in |
Product Details
| Handle Material | PVC |
| Type | Tongue & Groove |
| Jaw Surface | Serrated |
| Wire Cutter | No |
| Jaw Shape | V-Jaw |
| Handle Type | Non-Slip |
| Style | Push Button Adjustment |
| Country of Origin | Germany |
| Material | Steel |
| Handle Color Family | Red |
| Manufacturers Part Number | PGA36316 |
| Handle Style | Plastic Dipped |
| Brand | Tekton |