Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crescent

Model # :WBB3078693

MPN #: RTZ2CGSET2

Crescent® Z2 K9™ Straight Jaw Dual Material Tongue & Groove Plier Set of 2 Pieces

Product Description
The Crescent Z2 line of pliers is Crescent's most advanced range of professional pliers. The Z2 line of pliers offers the professional the best grip and cut day in and day out. They are forged from alloy steel and precision machined for long life and durability. The Z2 pliers offer unique features such as the K9 Jaws which provide a strong grip, even when on a 35° angle, and a high leverage joint design that provides up to 35% greater cutting power. This product has a limited lifetime warranty.

Features:
  • K9™ jaw design provides a strong grip, even when on a 35° angle
  • Slim jaws provide 40% greater access
  • Aggressive tooth design increases torque transfer
  • 8 jaw positions for more flexibility, grip comfort and jaw capacity
  • Grip Zone™ handles for non-marring grip
  • Ergonomic handles with tether point increase overall comfort and safety
  • Includes (1) 8 in, (1) 12 in


PRICE
$37.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8, 12

Product Details

StyleStraight
Handle MaterialDual Material
Number of Pieces2
MaterialAlloy Steel
Wire CutterNo
DescriptionDual Material Tongue & Groove Pliers
Handle Color FamilyBlack
Handle StyleStraight
Jaw ShapeStraight
Handle TypeComfort Grip
BrandCrescent