Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crescent

Model # :WBB3078574

MPN #: RTZ212

Crescent® 12" Z2 K9™ Straight Jaw Dipped Handle Tongue & Groove Pliers

Product Description
The Crescent Z2 line of pliers is Crescent's most advanced range of professional pliers. The Z2 line of pliers offers the professional the best grip and cut day in and day out. They are forged from alloy steel and precision machined for long life and durability. The Z2 pliers offer unique features such as the K9 Jaws which provide a strong grip, even when on a 35° angle, and a high leverage joint design that provides up to 35% greater cutting power. This product has a limited lifetime warranty.

Features:
  • K9™ jaw design provides a strong grip, even when on a 35° angle
  • Slim jaws provide 40% greater access
  • Aggressive tooth design increases torque transfer
  • 8 jaw positions for more flexibility, grip comfort and jaw capacity
  • Ergonomic handles increase overall comfort
  • Professional easy clean dipped grips


PRICE
$19.50

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Jaw Width1-7/8 in
Handle Length5-5/8 in
Jaw Length1-13/16 in
Jaw Thickness7/16 in

Product Details

Handle MaterialRubber
Wire CutterNo
Jaw ShapeStraight
Handle TypeComfort Grip
StyleStraight Jaw
MaterialAlloy Steel
DescriptionDipped Handle Tongue & Groove Pliers
Handle Color FamilyRed
Handle StyleStraight
BrandCrescent