Martin Wheel 16 x 650-8 Turf Rider Tire 658-2TR-I
|
Questions & Answers (0)
Product Description
Great traction, but easy on your lawn, Turf Rider 16 x 650-8 2 ply turf tire is the best original equipment replacement tire for outdoor power equipment.
PRICE
$56.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6.5 in |
| Weight Capacity | 415 lbs |
| Weight | 6 lbs |
| Tire Size | 16 x 6.50-8 in |
| Wheel Diameter | 15.8 in |
Product Details
| Tire Code Rating | TL |
| Max PSI | 14 psi |
| Tread Design | Turf |
| Ply Rating | 2 Ply |
| Material | Rubber |
| Fits Rim Size | 8 x 5.375 |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | 658-2TR-I |
| Tire Type | Turf Rider Tire |
| Brand | Martin Wheel |