Super tough tire compound lasts longer, but is gentle on turf. Hole-N-1 18 x 850-8 4 ply is the best choice for original equipment replacement. Mounted on a white color wheel.
Martin Wheel 18 x 850-8 Golf Cart Tire & Wheel Assembly - White - 858GK4W-4SWI
|
Questions & Answers (0)
Product Description
PRICE
$155.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8.5 in |
| Weight Capacity | 815 lbs |
| Weight | 14.5 lbs |
| Tire Size | 18 x 850-8 in |
| Wheel Diameter | 17.6 in |
| Rim Size | 8 x 7 in |
| Bolt Circle | 4 x 4 in |
Product Details
| Type | Tire & Wheel |
| Color | White |
| Tire Code Rating | TL |
| Max PSI | 22 psi |
| Tread Design | Sawtooth |
| Ply Rating | 4 Ply |
| Material | Rubber/Steel |
| Caster Index | Caster Wheels |
| Valve Type | TR13/Straight |
| Manufacturers Part Number | 858GK4W-4SWI |
| Tire Type | Golf Cart Tire & Wheel Assembly |
| Brand | Martin Wheel |