Martin Wheel 530-12 LRC Trailer Tire 452C-I
Write a Review
|
Questions & Answers (0)
Product Description
Loadstar trailer tire is designed for improved handling and ride characteristics. Exceeds DOT requirements for performance you can depend on.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4.9 in |
| Weight Capacity | 1045 lbs |
| Weight | 12 lbs |
| Tire Size | 530-12 in |
| Wheel Diameter | 21.9 in |
Product Details
| Type | Tire |
| Tire Code Rating | TL |
| Max PSI | 80 psi |
| Tread Design | Highway |
| Load Range | LRC psi |
| Ply Rating | 6 Ply |
| Fits Rim Size | 12 x 4.25 |
| Material | Rubber |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | 452C-I |
| Tire Type | Trailer Tire |
| Brand | Martin Wheel |