Global Industrial
Model # :WBB68722
Global Industrial Long Cardboard Corrugated Boxes, 16"L x 8"W x 8"H, Kraft - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
These quality standard strength industrial corrugated boxes are ideal for packaging purposes. They are manufactured from 200#/ECT-32 corrugated kraft. The cartons are sold in bundle quantities and shipped flat to save on storage space and shipping.
PRICE
$36.00 Sold in packages of 25 / $1.44 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Length | 16 in |
| Inside Width | 8 in |
| Inside Height | 8 in |
| Weight Capacity | 65 lbs |
Product Details
| Type | Long Boxes |
| Box Style | Regular Slotted |
| Color | Kraft |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 25 |
| Manufacturers Part Number | B68722 |
| Brand | Global Industrial |