- 3/16 x 1-1/4" Concrete Masonry Screw - Phillips Flat Head - Blue (15)
- 3/16 x 1-3/4" Concrete Masonry Screw - Phillips Flat Head - Blue (15)
- 3/16 x 2-1/4" Concrete Masonry Screw - Phillips Flat Head - Blue (15)
- 3/16 x 2-3/4" Concrete Masonry Screw - Phillips Flat Head - Blue (15)
- 3/16 x 3-1/4" Concrete Masonry Screw - Phillips Flat Head - Blue (10)
- 3/16 x 3-3/4" Concrete Masonry Screw - Phillips Flat Head - Blue (10)
- 1/4 x 1-1/4" Concrete Masonry Screw - Phillips Flat Head - Blue (15)
- 1/4 x 1-3/4" Concrete Masonry Screw - Phillips Flat Head - Blue (15)
- 1/4 x 2-1/4" Concrete Masonry Screw - Phillips Flat Head - Blue (15)
- 1/4 x 2-3/4" Concrete Masonry Screw - Phillips Flat Head - Blue (15)
- 1/4 x 3-1/4" Concrete Masonry Screw - Phillips Flat Head - Blue (10)
- 1/4 x 3-3/4" Concrete Masonry Screw - Phillips Flat Head - Blue (10)
160 Piece Masonry Screw Assortment - #10 (3/16) to 1/4" - Phillips Flat Head - Blue
Write a Review
|
Questions & Answers (0)
Product Description
Contents:
PRICE
$135.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head | Flat |
| Tray Dimensions | 11 x 6-3/4 x 1-3/4 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Screws Only |
| Drive | Phillips |
| Number of Pieces | 160 |
| Container Material | Polypropylene |
| Style | Plastic Snap Close Tray |
| Country of Origin | Made in USA |
| Finish | Zinc Blue |
| Material | Steel |
| Description | Masonry Screw Kit (New) |
| Number of Items | 12 |
| Manufacturers Part Number | TFP12CGPFT160 |
| Brand | Titan Fasteners |