SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Broan 35316 Powered Gable Mount Attic Ventilator - 1600 CFM For Attics Up to 2280 Sq. Ft.

Broan 35316 Powered Gable Mount Attic Ventilator - 1600 CFM For Attics Up to 2280 Sq. Ft.

Item #: WBB602542

(10)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $162.95

Save $8.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Broan 358 Roof Mount Attic Ventilator With Aluminum Dome - 1200 CFM

Broan 358 Roof Mount Attic Ventilator With Aluminum Dome - 1200 CFM

Global Industrial™ Paramount® Single Tier 3 Door Locker, 12"Wx15"Dx60"H, Gray, Unassembled

Global Industrial™ Paramount® Single Tier 3 Door Locker, 12"Wx15"Dx60"H, Gray, Unassembled

Broan 353 Powered Gable Mount Attic Ventilator - 1020 CFM For Attics Up to 1460 Sq. Ft.

Broan 353 Powered Gable Mount Attic Ventilator - 1020 CFM For Attics Up to 1460 Sq. Ft.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Global Industrial™ Pipe Fitting - Crossover 1" Dia.

Global Industrial™ Pipe Fitting - Crossover 1" Dia.

T&S Brass B-0100 Pre-Rinse Spray With Flexible Stainless Steel Hose

T&S Brass B-0100 Pre-Rinse Spray With Flexible Stainless Steel Hose

Broan 35316 Powered Gable Mount Attic Ventilator - 1600 CFM For Attics Up to 2280 Sq. Ft.

Trapped attic air can easily reach 150° or more. These units remove super-heated attic air, making any home more comfortable. Whether it's air conditioned or not. In those homes that are, the air conditioners run less and don't have to work nearly as hard. And all BROAN Powered Attic Ventilators are as efficient as they are dependable.

Features:
  • 1600 CFM for attics up to 2280 sq. ft.
  • 14" diameter steel blade specially designed for maximum air movement
  • Operates automatically – adjustable thermostat built-in
  • Thermally protected, permanently lubricated motor
  • Quiet, high-performance operation for inside-the-attic applications
  • Galvanized steel housing, ribbed for added strength
  • Mounting brackets simplify installation

Weights & Dimensions

  • Width 15 in
  • Length 15 in
  • Height 8 in
  • Weight 13 lbs

Product Details

  • Voltage 120 V
  • Amperage 3.90 A
  • CFM High 1600 CFM
  • Brand Broan
  • Material Steel
  • Hertz 60 Hz
  • Manufacturers Part Number 35316
  • Color Family Silver

Compliance & Certifications

  • Certifications UL
Customer Review

4.0

  • 5 Star

    6
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    1
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 01, 2021

    Not trustworthy
    Your review:
    I bought this fan last year, I know for certain. (35326-A) Now that we're getting some hot days, I'm hearing the fan cycling on and off. Runs about 15 seconds, off for about 1 minute, repeat until the attic cools. Unacceptable in a brand I thought I should trust.
  • Reviewer: Anonymous

    Date: March 15, 2021

    Excellent fan! Works great! Comes on perfectly!
    Your review:
    Awesome fan! Comes on regularly and reliably for years now! Ventilating the attic is very important! Get it before you face costly roof repairs and replacement! It actually makes your house cooler in the summer as well.
  • Reviewer: Anonymous

    Date: August 22, 2020

    Thermostat knob broke
    Your review:
    The installation went great. I gave it a short test and it seemed to work fine and it was fairly quiet. Then I tried to adjust the thermostat and the white knob came off. Looked at the thermostat and there is a hole but nothing there to attach the knob to. Apparently the thing it attaches to fell inside the sealed thermostat. Now what? There is no warning about this in the instructions. This is a design and documentation failure.
  • Reviewer: Anonymous

    Date: August 25, 2018

    great job
    Your review:
    It has done a great job so far.
  • Reviewer: Anonymous

    Date: December 30, 2017

    Product is well-engineered; durable; economical and, dependable!
    Your review:
    Purchased in June 2010 from Grainger through my employers' corporate discount program with them. Need was to ventillate attic space with goal to reduce cooling costs--performed above my expectations! Moved to new location and, re-installed this unit in this location. Runs virtually continuously for long periods of time, and, only gets a squirt of oil every year. This is probably one of the best $113.09 investments I have ever made in terms of return and cost-to-maintain. Quiet and trouble-free, also. Every residence should have these in their gable vent(s) where extreme high temperatures prevail. Quality products like Broan/NuTone don't really 'cost' in light of the 'values' they 'pay'/return.
  • Reviewer: Anonymous

    Date: May 30, 2016

    Great job for about 8 years
    Your review:
    My fan died after about 8 years. Other than that it worked just fine. Could not be more pleased, all motors die sooner or later. Considering the extreme attic temperatures I was surprised it lasted over 4 years. For the price at Lowe’s you can’t beat it. Off to get another one!
  • Reviewer: Anonymous

    Date: September 22, 2014

    Great product!
    Your review:
    This fan is exactly the one I needed. It is the same as the old one that we had burned up.
  • Reviewer: Anonymous

    Date: September 05, 2014

    product name
    Your review:
    replaced old fan 25 + years old so far so good works as expected if it lasts 25 years I will be happy
  • Reviewer: Anonymous

    Date: April 23, 2014

    The 35316 exhibits a horrible vibration that shakes the entire house.
    Your review:
    Great potential if only the fan was balanced at the factory. Vibration is horrible.
  • Reviewer: Anonymous

    Date: April 30, 2013

    great service
    Your review:
    Fan recieved in record time very well built, does its job very well...
Product Q & A

There are 1 questions and 1 answer for this product.

  • Other fans on the market from Home Depot vibrate as the fan is not balanced. What about vibration when this fan is operating ? Will the fan shut off after the attic cools down at set point? If not what other fan models provide temperature set point for on & off operation?

    Question Asked By: Jeff, April 24, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, April 24, 2015

      This fan does not vibrate when operating. None of our fans turn off by themselves at a set point because once the fan turns off the area is just going to get hot again.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Broan 35316 Powered Gable Mount Attic Ventilator - 1600 CFM For Attics Up to 2280 Sq. Ft.

Broan 35316 Powered Gable Mount Attic Ventilator - 1600 CFM For Attics Up to 2280 Sq. Ft.

Item #: WBB602542

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Broan 35316 Powered Gable Mount Attic Ventilator - 1600 CFM For Attics Up to 2280 Sq. Ft.
    Broan 35316 Powered Gable Mount Attic Ventilator - 1600 CFM For Attics Up to 2280 Sq. Ft.
    Broan 35316 Powered Gable Mount Attic Ventilator - 1600 CFM For Attics Up to 2280 Sq. Ft.
    Broan 35316 Powered Gable Mount Attic Ventilator - 1600 CFM For Attics Up to 2280 Sq. Ft.
    Broan 35316 Powered Gable Mount Attic Ventilator - 1600 CFM For Attics Up to 2280 Sq. Ft.
    Broan 35316 Powered Gable Mount Attic Ventilator - 1600 CFM For Attics Up to 2280 Sq. Ft.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant