GoGreen Power 16/3 SJTW 8ft 3 Outlet Heavy Duty Extension Cord, GG-15008 - Orange
Write a Review
|
Questions & Answers (0)
Product Description
The GoGreen Power 16/3 8ft 3 Outlet extension cord is designed to withstand the toughest elements. Manufactured using SJTW allows the extension cord to resist moisture, abrasion and prolonged exposure to sunlight. Cord contains a 3 outlet heavy duty molded plug and a lighted female end to show power is flowing. The 16/3 cord is rated at 13 AMPs to deliver the maximum amount of power. To meet industry standards, cord is ETL approved and certified.
PRICE
$16.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 2.95 in |
| Height | 1.58 in |
| Weight | 1 lbs |
| Cord Length | 8 ft |
| Gauge | 16 ga |
Product Details
| Cord Jacket | SJTW |
| Color | Orange |
| Amperage | 13 A |
| Voltage Rating | 125 V |
| Package Quantity | 1 |
| Number of Conductors | 3 |
| Manufacturers Part Number | GG-15008 |
| Number of Receptacles | 3 |
| Brand | GoGreen Power |