Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
GoGreen Power

Model # :WIB1913356

MPN #: GG-13725BK

GoGreen Power, GG-13725BK, 25 Ft. 16/3 Heavy Duty Extension Cord - Black

Product Description
The Power By GoGreen 25' 16/3 SJT W-A extension cord will resist moisture, abrasion and prolonged exposure to sunlight for durability. Cord is black and is great for your car, garage, office and kitchen. ETL Listed

PRICE
$16.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
16.00
Buy 5 units - 9 units
15.50Save $0.50 (3%)
Buy 10+ units
15.00Save $1.00 (6%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width4 in
Height1-1/2 in
Weight2-1/8 lbs
Cord Length25 ft
Gauge16 ga

Product Details

Cord JacketSJTW
ColorBlack
Amperage13 A
Voltage Rating125 V
Wattage1625 W
Description16/3 SJTW-A 25' Extension Cord - Black
Package Quantity1
Manufacturers Part NumberGG-13725BK
Number of Outlets1
Conductors3
Number of Receptacles1
BrandGoGreen Power

Warranty

Warranty1 yr