GoGreen Power 16/3 SJTW 22ft 3 Outlet Heavy Duty Extension Cord, GG-15022GN - Green
Write a Review
|
Questions & Answers (0)
Product Description
The GoGreen Power 16/3 22ft 3 Outlet extension cord is designed to withstand the toughest elements. Manufactured using SJTW allows the extension cord to resist moisture, abrasion and prolonged exposure to sunlight. Cord contains a 3 outlet heavy duty molded plug making it the perfect extension cord to operate multiple items at the same time. The 16/3 cord is rated at 13 AMPs to deliver the maximum amount of power. To meet industry standards, cord is ETL approved and certified.
PRICE
$21.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 5.71 in |
| Height | 1.38 in |
| Weight | 2 lbs |
| Cord Length | 22 ft |
| Gauge | 16 ga |
Product Details
| Cord Jacket | SJTW |
| Color | Green |
| Amperage | 13 A |
| Description | 16/3 SJTW 22' 3 Outlet Heavy Duty Extension Cord |
| Package Quantity | 1 |
| Number of Conductors | 3 |
| Manufacturers Part Number | GG-15022GN |
| Number of Receptacles | 3 |
| Brand | GoGreen Power |