Dexter Russell 31640 - Griddle Scraper, High Carbon Steel, White Handle, 4"L
Write a Review
|
Questions & Answers (0)
Product Description
Basics cutting knives poly paring knives/pizza cutter/cut & gut/P10884 for chefs who want Dexter quality at its most affordable. Dexter Basics® offers performance and value for commercial use. Features a 400 series stain-free, high-carbon steel blade with a durable, slip resistant polypropylene handle.
PRICE
$16.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Weight | 3/16 lbs |
| Handle Length | 4-1/2 in |
| Blade Length | 4 in |
Product Details
| Handle Material | Polypropylene |
| Type | Stamped |
| Series | Dexter Basics |
| Symbols | Made in USA |
| Material | High Carbon Steel |
| Description | Griddle Scraper |
| Handle Color Family | White |
| Manufacturers Part Number | 31640 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | NSF Certified |