Dexter Russell 19720 - Pancake Turner, High Carbon Steel, 4"L x 2 1/2"
|
Questions & Answers (0)
Product Description
Traditional turners and spatulas for those who prefer the warmth and feel of a real wood handle. Features a quality stainless steel blade that is precision ground for just-right flexibility and durability. Natural rosewood handles are secured to the blade with brass compression rivets. Made in USA.
PRICE
$21.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Weight | 3/16 lbs |
| Handle Length | 4-1/2 in |
| Blade Length | 4 in |
| Blade Width | 2-1/2 in |
Product Details
| Handle Material | Rosewood |
| Type | Stamped |
| Series | Dexter Traditional |
| Symbols | Made in USA |
| Material | High Carbon Steel |
| Description | Turner - Pancake |
| Manufacturers Part Number | 19720 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |