Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CROWN STEAM

Model # :WBB2952337

MPN #: 116-6562

Allpoints 1661170 Thermostat

Product Description
    Length: 24" Capillary
  • Size: 3/8 X 3 5/8" Bulb | 3/8" Npt Stuffing Box
  • Switch Type: Spst
  • Temperature Range: 350 F Maximum
  • Type: Dipsealed G1
PRICE
$499.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number116-6562
TypeThermostats, Safety-Gas
BrandCROWN STEAM