- 3/8" male national pipe thread
- 3/8" hose inside diameter
- Working temperature range of -40 degrees Fahrenheit to 180 degrees Fahrenheit
Milton 1674 25' 3/8" ID 3/8" MNPT ReKoil Hose
Write a Review
|
Questions & Answers (0)
Product Description
This 25 foot nylon re-koil hose is assembled with re-usable, full flow 3/8" MNPT swivel fittings on both ends to avoid twisting and kinking. Nylon re-koil hose is perfect for connecting to overhead air lines to keep the hose off the floor and resists abrasion. Maximum working pressure of 200 PSI at 70 degrees Fahrenheit.
PRICE
$76.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Brand | Milton |