Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB893005

MPN #: M16807-4003

Bel-Art Magic Touch 2™ Ice Bucket with Lid 168074003, 4.0 Liter, Red, 1/PK

Product Description
Superior insulating properties combined with high chemical resistance make Magic Touch 2™ Ice Buckets compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries, or liquid nitrogen. Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F), these high-quality, expanded urethane, laboratory ice buckets are lightweight, durable, non-sweating and impervious to moisture and odors. They feature a convenient pour spout, drip-proof rims, a fill line indicator, and a snug-fitting, keyed lid and base for easy stacking. Their lightly textured, non-slip finish and raised edge provides secure transport and a stylish look. Magic Touch 2™ Ice Buckets are available in 2.5L and 4.0L sizes, each in four colors; ebony, cherry red, true blue and emerald green.

PRICE
$135.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height8.25
Exterior Diameter10.5 in

Product Details

Temperature Range-320 to 212 °F
Capacity4 L
Package Quantity1
DescriptionMagic Touch 2™ Ice Bucket W/Lid
ColorRed
Manufacturers Part NumberM16807-4003
BrandBel-Art

Warranty

Warranty90 days

Compliance & Certifications

CertificationsN