Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB892954

MPN #: M16807-4101

Bel-Art Magic Touch 2™ Ice Pan with Lid 168074101, 4.0 Liter, Blue, 1/PK

Product Description
Superior insulating properties combined with high chemical resistance make Magic Touch 2™ Ice Pans compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries, or liquid nitrogen. Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F), these high-quality, expanded urethane, laboratory ice pans are lightweight, durable, non-sweating and impervious to moisture and odors. They feature a convenient pour spout, drip-proof rims, a fill line indicator, and a snug-fitting, keyed lid and base for easy stacking*. Their lightly textured, non-slip finish and raised edge provides secure transport and a stylish look. Magic Touch 2™ Ice Pans are available in 1.0L Mini, 4.0L Midi and 9.0L Maxi sizes, each in four colors; ebony, cherry red, true blue and emerald green.

PRICE
$135.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width9 in
Height8

Product Details

Temperature Range-320 to 212 °F
Capacity4 L
Package Quantity1
DescriptionMagic Touch 2™ Ice Pan W/Lid
ColorBlue
Manufacturers Part NumberM16807-4101
BrandBel-Art

Warranty

Warranty90 days

Compliance & Certifications

CertificationsN