- Reinforced top and bottom corners, help prevent chipping and cracking
- Dishwasher safe; NSF Listed
- Date indicator helps promote organized food storage, makes inventory checks quick and easy
- Smooth interior surface makes cleaning easy
- "Lock-Tight" lids can be reversed and used as bun pan or tray
- RimGlow technology give a distinct color to segregate them by usage, yet also provides crystal clarity for identifying contents at a glance
Carlisle® Storplus Lid, 26"L x 18"W, Blue - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$293.70 Sold in packages of 6 / $48.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18 in |
| Height | 1 -9/32 in |
Product Details
| Material | Polycarbonate (PC) |
| Package Quantity | 6 |
| Description | StorPlus Storage Container Lid 26 in x 18 in - Green |
| Color | Blue |
| Manufacturers Part Number | 10627C14 |
| Brand | Carlisle |
| Trademark | StorPlus |