- Material: Plastic
- Length: 6" Wire Leads
- Width: 1-5/8"
- Voltage: 12 V Dc
- Depth: 5/8"
- Screw Centers: 2"
Allpoints 1681557 Buzzer, Sound Device, W/Harness For Frymaster
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 8103141 |
| Type | Switch, Timer |
| Voltage | 12VDC V |
| Color | Black |
| Brand | Frymaster |