- Color: White
- Material: Porcelain
- Length: 1 9/16" | 40 Mm
- Voltage: 250 V Ac
- Terminals: Screw Terminals
- Electrical Wattage: 660
- Outer Diameter: 1 11/16" | 43 Mm
- Includes: Spring Clips
- Screw Centers: 1 3/8" | 35 Mm
Allpoints 1361015 Socket, Light (W/Clip) For Franke
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1.69
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 614654 |
| Type | Wire, Cord, Plug |
| Voltage | 250VAC V |
| Color | White |
| Brand | Franke |