Royal Basket Trucks® Spring Lift Only for 16 Bushel Cart - R16-GGX-SLN
Write a Review
|
Questions & Answers (0)
Product Description
This steel wire platform is covered with white 13 ounce vinyl material. Attaches to truck via extra-strong powder coated steel hooks with vinyl covered springs. Spring Lift Only. Bushel Cart Sold Separately.
PRICE
$159.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 2-1/2 in |
| Weight | 9 lbs |
Product Details
| Style | Spring Lift |
| Type | Spring Lift |
| Color | Gray |
| Manufacturers Part Number | R16-GGX-SLN |
| Capacity Bushel | 16 |
| Brand | Royal Basket Trucks |